Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Switch TB18K Series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use AC motor with the frequency set correctly.
Number of Circuit
1
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x123x50
Output Type
Timer output
Rated Power Consumption (W)
1.5
Contact Arrangement
1a
Shape
Box type
...see all>
Product Options
ADD TO CART
Item Number Circuit Structure Error Cycle(Hz) Number of Opening/Closing (times) Type Color (Body) Drive System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Circuit Structure Error Cycle(Hz) Number of Opening/Closing (times) Type Color (Body) Drive System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TB18101K Another circuit (no voltage output) (Set time interval) within 5 minutes +/- 50/60 (switchable) (Contact) 50 000 24-hour clock Ash Gray (6.2GY 7 / 0.4) AC motor expression 1PC 1 TB18101K 37612337 -
Discontinued
[x]
TB181K Same circuit (voltage output) (Set interval time) within +/-5 minutes 50/60 (switching type) (Contact) 50,000 24 hour type Ash gray (6.2GY 7/0.4) AC-motor 1PC 1 TB181K 37612312 -
Discontinued
[x]
TB182K Same circuit (voltage output) (Set interval time) within +/-5 minutes 50/60 (switching type) (Contact) 50,000 24 hour type Ash gray (6.2GY 7/0.4) AC-motor 1PC 1 TB182K 37612321 -
Discontinued
[x]
TB18201K Another circuit (no voltage output) (Set interval time) within +/-5 minutes 50/60 (switching type) (Contact) 50,000 24 hour type Ash gray (6.2GY 7/0.4) AC-motor 1PC 1 TB18201K 37612346 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
External light
5
From Japan
On 2015-01-14 17:18:38
Very good.
This review is about item#37612312.
Stopping the boiler
5
From Japan
On 2014-09-03 14:33:25
good
This review is about item#37612346.

Related Products