Buy more than* S$200* and get FREE SHIPPING

Hand Shield

3.00 (4)
Caution
Glass not included.
Unit Dimensions (Height x Width x Depth)(mm)
320x230x130
Compatible Plate
105x50mm
Color
Blue
Material
Fiber
...see all
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 1PC 1 M-1 37612443 -
Discontinued
[x]
330 1PC 1 M-2 37612452 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
welding
1
From Japan
On 2014-06-18 19:57:12
You can not use the handle of the screw is out
This review is about item#37612443.
Repair of track
1
From Japan
On 2014-06-04 09:30:57
Handle of the screw was immediately caught
This review is about item#37612443.
Welding operation
5
From Japan
On 2012-09-28 15:03:25
Light and not too high, in my snug. Price is also impeccable.
This review is about item#37612443.
During the welding of the iron in a semi-automatic machine
5
From Japan
On 2012-06-13 11:19:44
Easy-to-use hand-held portion is made up of light wood.
This review is about item#37612443.

Related Products