Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Switch TB31P, Blister Pack

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Circuit Structure
The same circuit type (With voltage)
Backup Time
None
Number of Circuit
1
Rated Load
Motor load (cosphi = 0.7) / AC100V 750W
Opreration
96
Drive System
AC motor type
Resistance Load
Load voltage / 100V 200V minimum applicable load / DC5V 10mA to incandescent lamp load / 1000W resistance to load / 1500W
Ambient Humidity
(Non-condensing) 85% or less
Allowable Voltage Range(V)
AC85 to 115
Number of Oprerations
(ON / OFF) up to 96 operations
Minimum Setup Time
15 minute, 15 minute intervals
Installation Method
Surface mounting, DIN rail mounting
Operating Ambient Temperature (deg C)
-10 to +50
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x107.5x44.5
Input Voltage (V)
AC100
Pricision
The synchronization (time system) power frequency
Contact Arrangement
1a
Switch
(Manual) "ON" and "Automatic", "OFF"
Power Consumption (W)
1.5
Cycle(Hz)
50/60 switching
Weight (g)
180
Type
24-hour clock
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB31P 37612355 -
Discontinued
[x]
ADD TO CART

Related Products