Buy more than* S$200* and get FREE SHIPPING

Helmet Mask for Attaching To Safety Cap

5.00 (1)
Caution
Glass not included. Requires mounting bracket separately.
Unit Dimensions (Height x Width x Depth)(mm)
350x240x190
Compatible Plate
105x50mm
Color
Blue
Material
Fiber
...see all
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 1PC 1 M-9 37612486 -
Discontinued
[x]
440 1PC 1 M-10 37612495 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe welding
5
From Japan
On 2014-02-02 13:56:19
Previously, it was using brown to the, to the young employees, I hope and youthful this color.
This review is about item#37612495.

Related Products