Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Switch TB31 Series

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use AC motor with the frequency set correctly.
Error
(Set interval time) within +/-3 minutes
Number of Opening/Closing (times)
(Contact) 50,000
Load Capacity
Resistance load/15A Incandescent lamp load /10A Inductive load (COSphi=0.7 or more)/12A Motor load (COSphi=0.7)/AC100V 750W, AC200V 1500W Minimum applied load/DC5V 10mA
Number of Circuit
1
Color (Body)
Ash gray (6.2GY 7/0.4)
Drive System
AC-motor
Manual Mode
(Output) manually ON and OFF: with ON - AUTO - OFF swith
Timer Settings
ON/OFF minimum interval : 15-minute Setting unit: 15 minutes ON/OFF operation times: standard 96 actions
Installation Method
Exposure/DIN rail
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x107.6x44.5
Output Type
Timer output
Rated Power Consumption (W)
1.5
Pricision
(Time) It synchronizes with the power supply frequency
Contact Arrangement
1a
Cycle(Hz)
50/60 (switching type)
Shape
Box type
Type
24 hour type
...see all>
Product Options
ADD TO CART
Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TB31109 1PC 1 TB31109 37612364 -
Discontinued
[x]
TB31209 1PC 1 TB31209 37612373 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Timer in printed circuit board - In case of malfunction
5
From Japan
On 2015-06-22 21:09:42
Although there is no blackout guarantee function, it is enough to correct the current time at the time of power outage, it is better not to worry about backup battery. Full time of 24 hours with pitch of 15 minutes, casings are small and easy to store. Price is also cheap and saved
This review is about item#37612364.
Irrigation timer
5
From Japan
On 2014-08-03 15:49:35
Although it is almost satisfied, it is better if it is combined with 100V 200V, but should this price be enough?
This review is about item#37612364.
Pump management
5
From Japan
On 2014-06-23 17:08:41
It was an ideal product. I used it without problems.
This review is about item#37612373.
Goods related to electrical equipment
5
From Japan
On 2014-05-01 07:56:11
I just exchanged an existing timer. In addition, we will always follow your company in catalogs etc.
This review is about item#37612364.
Control of house lighting etc.
5
From Japan
On 2013-03-19 14:20:33
It is very nice because you can control every 15 minutes
This review is about item#37612364.

Related Products