Buy more than* S$200* and get FREE SHIPPING

Time Switch TB11K Series

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Error
(Set interval time) within +/-5 minutes
Number of Opening/Closing (times)
(Contact) 50,000
Load Capacity
Resistance load/15A Incandescent lamp load /15A Inductive load (COSphi=0.7 or more)/12A Motor load (COSphi=0.7)/AC100V 750W, AC200V 1500W Minimum applied load/DC5V 10mA
Backup Time
300 hours (using nickel hydride battery) * Requires energizing for three days.
Number of Circuit
1
Color (Body)
Ash gray (6.2GY 7/0.4)
Drive System
Quartz motor type
Manual Mode
(Output) with ON/OFF switching knob
Timer Settings
ON/OFF minimum interval : 30-minute Setting unit: 15 minutes ON/OFF operation times: standard 6 actions * can operate for 48 actions with setting terminal sold separately (TB1781).
Installation Method
Exposure, panel * Optional metal fittings TB1782 required
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x123x50
Output Type
Timer output
Rated Power Consumption (W)
1(AC100V), 2(AC200V)
Pricision
(Time)+/-15 seconds/month (at 25deg C)
Contact Arrangement
1a
Rated Voltage (V)
AC100-220 (Tolerance level / 85-240)
Cycle(Hz)
50-60
Shape
Box type
Type
24 hour type
...see all
Product Options
ADD TO CART
Circuit Structure Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Structure Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Same circuit (voltage output) TB11K 1PC 1 TB11K 37612382 -
Discontinued
[x]
Another circuit (no voltage output) TB1101K 1PC 1 TB1101K 37612391 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is using the timed ON · OFF of the water pump.
4
From Japan
On 2014-04-02 17:41:56
Because it did not have a power outage compensation to the timer that was previously used, because often time has shifted It is being tested and replaced in with a power outage compensation. And a little more compact as an improvement store I want the battery life years to 10 years. Long the better you but ーーー Longer.
This review is about item#37612391.

Related Products