Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Time Switch TB20K Series

4.88 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Error
Follow the time accuracy
Number of Opening/Closing (times)
(Contact) 50,000
Backup Time
For 10 years
Number of Circuit
1
Color (Body)
Frosty white (N8.5)
Drive System
Electronic formula
Manual Mode
(Output) manually ON and OFF: with ON - AUTO - OFF swith
Timer Settings
ON/OFF minimum interval : 1-minute Setting unit: 1 minute ON/OFF operation times: standard 2 actions
Installation Method
Exposed
Functions
De-energized set
Outer Dimensions (Width W x Height H x Depth D) (mm)
70x100x36.5
Output Type
Timer output
Pricision
(Time)+/-15 seconds/month (at 25deg C)
Contact Arrangement
1a
Cycle(Hz)
50-60
Shape
Box type
Type
24 hour type
...see all>
Product Options
ADD TO CART
Item Number Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TB201K 1.5 1PC 1 TB201K 37612407 88.99 SGD
In stock
TB202K 3 1PC 1 TB202K 37612416 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
For well pump
5
From Japan
On 2017-11-10 17:57:06
We use the well pump at fixed time every day to stop regularly (required amount) and use it very conveniently.
This review is about item#37612416.
Used for setting Yuzi Machine business hours
5
From Japan
On 2017-05-17 15:15:47
Especially, although it is not there, it was good that you can use immediately with a simple setting.
This review is about item#37612407.
Exchange
4
From Japan
On 2016-08-06 19:02:05
Easy setting and setting was easy. I hope the connection diagram is a little easier to understand.
This review is about item#37612407.
It is used for time switch of underfloor ventilation.
5
From Japan
On 2016-03-25 18:29:30
Thank you very much. Underfloor ventilation has been used as before.
This review is about item#37612407.
Control of irrigation time of deep well
5
From Japan
On 2016-02-23 21:03:04
Extremely convenient
This review is about item#37612416.
Repeat on off operation of indoor exhaust fan
5
From Japan
On 2016-02-22 08:30:42
I was looking for a timer to repeatedly turn off the home ventilation fan in my living room, I found this and immediately purchased it. In principle, installation is that electric engineer qualification is necessary. However, if you have effort to understand the electric circuit and perseverance to pass the ground wire through the wall, a flexible and ideal ventilation system will be created. For example, you can easily set the time in the living room from 5 o'clock in the morning to 1 o'clock in the morning, turning the ventilator every three minutes enough.
This review is about item#37612407.
Pump timer
5
From Japan
On 2015-01-31 17:01:27
I think it's good
This review is about item#37612416.
Interval operation of submersible pump
5
From Japan
On 2013-06-05 16:38:44
Place where there is no extra function and operation is easy is good. If you wish to hope, a very small display is OK so it will be easier to check if the set time is also displayed at all times.
This review is about item#37612407.

Related Products