Buy more than* S$200* and get FREE SHIPPING

Time Switch TB23K Series

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Error
Follow the time accuracy
Number of Opening/Closing (times)
(Contact) 50,000
Load Capacity
Resistance load/15A Incandescent lamp load /3A Inductive load (COSphi=0.7 or more)/10A Motor load (COSphi=0.7)/AC100V 400W, AC200V 750W Minimum applied load/DC5V 10mA
Backup Time
For 10 years
Number of Circuit
1
Color (Body)
Frosty white (N8.5)
Drive System
Electronic formula
Manual Mode
(Output) with manual switch
Timer Settings
ON/OFF minimum interval : 1-minute Setting unit: 1minute (timer), 1 second (pulse) ON/OFF operation times: standard 30 actions
Installation Method
Exposure, panel * Optional metal fittings TB2382 required
Functions
De-energized set and holiday (choose between 1-99 days) summertime
Outer Dimensions (Width W x Height H x Depth D) (mm)
90x110x34
Output Type
Timer and pulse output switchable
Rated Power Consumption (W)
0.5(AC100V), 1(AC200V)
Pricision
(Time)+/-15 seconds/month (at 25deg C)
Contact Arrangement
1a
Rated Voltage (V)
AC100-220 (Tolerance level / 85-240)
Cycle(Hz)
50-60
Shape
Box type
Type
Week formula
...see all>
Product Options
ADD TO CART
Circuit Structure Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Structure Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Same circuit TB23K 1PC 1 TB23K 37612425 -
Discontinued
[x]
Separate circuit TB2301K 1PC 1 TB2301K 37612434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is used to turn on / off the heater.
5
From Japan
On 2017-10-31 06:36:20
I used a weekly timer of another manufacturer before but I was looking for it because it was broken. The switch I purchased this time was a thing of a separate circuit, so I needed a jumper wire to supply power. I refused to buy things of the circuit.
This review is about item#37612434.
Illumination management
4
From Japan
On 2017-02-23 07:33:46
Since it is necessary to change the day of the week to repeat the same action, the copy function, the command from the moon to gold or only on Saturdays and Sundays is more user-friendly
This review is about item#37612425.
Automobile
5
From Japan
On 2017-01-23 08:15:53
It was a very good product and I would like to purchase if there is another opportunity
This review is about item#37612425.
To disinfect the nest of Japanese bee honey, which is throwing away a beef with an ultraviolet lamp
5
From Japan
On 2014-12-11 18:58:11
Although the distinct effect is unidentified, it is very easy to use and it seems that effects are getting little by little, thanks.
This review is about item#37612425.
Adjustment of lighting time of illumination
4
From Japan
On 2014-12-08 17:14:12
Very easy to use and satisfied. In the future, I would like to register as a corporate member.
This review is about item#37612425.
Garden light timed blinking · Agricultural house spraying · for ventilation control · others
5
From Japan
On 2014-01-11 11:57:34
I think that it is an easy-to-use timer because it is relatively inexpensive and reliable of performance and it can be used for versatile use, although there are two models of output with the same circuit and another circuit, it is good if there is a switching method in one model It seems that we are easy to use switching method (switching by internal jumper wire etc.)
This review is about item#37612425.

Related Products