Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Mask for Handy 5001

5.00 (1)
Caution
Glass not included.
Plate
(Recommended) 108 mm x 51 mm (ANSI)
Type
Hand held
Weight (g)
290
Material
Lightweight plastic
Accessories
Adaptor for JIS standard plates (105 mm x 50 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5001 37612504 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During welding operation
5
From Japan
On 2015-11-23 21:07:29
The correspondence was early, and arrived the next day. I was relieved with the contents packed perfectly.
This review is about item#37612504.

Related Products