Buy more than* S$200* and get FREE SHIPPING

Welding Face Shield 5003K

Unit Dimensions (Height x Width x Depth)(mm)
311x241x208
Plate
(Recommended) 108mm x 51mm (ANSI)
Type
Helmet mounted
Weight (g)
310
Material
Lightweight plastic
Compatible
(Helmet): MP type, baseball cap type
Accessories
JIS standard plate (105mmx50mm) adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5003K 37612522 79.99 SGD
In stock
ADD TO CART

Related Products