Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stop Tail Lamp Bulb, Double

4.15 (46)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Rated Power (W)
2013/05/21
Type
Double bulb
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 12V 21/5W S25 BAY15d 37631842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 9
2 star 0
1 star 4
Review Rating: 4.15
46 Customer Reviews
The reviews are automatic translation.
Work maintenance
5
From Japan
On 2016-07-08 10:38:51
Cheap It is satisfaction.
This review is about item#37631842.
Scooter and other that are usually used
5
From Japan
On 2016-06-24 16:13:02
We come in handy in response to the motorcycle and automobile. Vehicle inspection or the like, customers, friends and acquaintances that have been visited sphere out of 1 Tsu place because the price is cheap has replaced free of charge for free. Performance feels equivalent to the first class manufacturer.
This review is about item#37631842.
Vehicle maintenance
3
From Japan
On 2016-06-17 17:35:59
For the manufacturer unknown, we use first in places that can be easily replaced
This review is about item#37631842.
During maintenance inspection
5
From Japan
On 2016-05-30 16:57:34
Very good products at reasonable. It is a heavy user.
This review is about item#37631842.
Vehicle inspection, repair, etc.,
5
From Japan
On 2016-05-15 22:07:15
Is changing to LED, but this valve is also still alive and well, it is a replacement before expire because cheaper price.
This review is about item#37631842.
I am pleased
5
From Japan
On 2016-02-07 19:01:08
I am pleased
This review is about item#37631842.
Maintenance inspection
5
From Japan
On 2015-09-11 10:00:26
It is good.
This review is about item#37631842.
Exchange to the customer
5
From Japan
On 2015-09-01 19:02:46
Many years we use, but I would like to purchase in the future because it is not felt, especially the early expire.
This review is about item#37631842.
For repair vehicle inspection
5
From Japan
On 2015-08-25 08:05:06
Cheap and was a substitute for the vehicle inspection.
This review is about item#37631842.
As the trade name
1
From Japan
On 2015-08-07 15:29:51
Unsuitable as a commodity
This review is about item#37631842.

Related Products