Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wedge Base Bulb Single

4.40 (15)
Glass Bulb Type
T20
Connector
W3x16d
Rated Voltage (V)
12
Rated Power (W)
21
Type
Single bulb
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 12V 21W T20 W3x16d 37631867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-19 14:34:09
It is cheap and saved
This review is about item#37631867.
Automotive bulb exchange
2
From Japan
On 2015-09-02 10:18:42
There seems to be a short life expectancy, and some of the base wires are bent, and some are not lit even though they have been exchanged
This review is about item#37631867.
For vehicle replacement
5
From Japan
On 2015-08-07 17:45:16
I think that it is okay to buy a box because it is cheap, because it can be used in other places such as back, so it is recommended
This review is about item#37631867.
Replace winker bulbs
5
From Japan
On 2015-02-22 20:42:49
Half price or more is cheaper than purchasing at the car supplies store ·
This review is about item#37631867.
It is used with blinker lamps.
5
From Japan
On 2014-12-07 03:46:31
There is no problem.
This review is about item#37631867.
Out of bulb
5
From Japan
On 2014-08-04 15:33:52
I bought it as stock. I think that the product is cheap, so I would like to use it next time as well.
This review is about item#37631867.
Exchange
5
From Japan
On 2013-03-26 10:50:42
It can be used without problems. It is cheap and will do.
This review is about item#37631867.
Stock for replenishment for stop balls
4
From Japan
On 2013-01-16 11:58:36
I feel like the lifetime is shorter than the manufacturer.
This review is about item#37631867.
Automotive lights
3
From Japan
On 2012-12-07 09:58:27
I am satisfied with the amount. After that, how long can we use it? I am happy with the whole because I think that I have it normally.
This review is about item#37631867.
Back sphere exchange ☆
4
From Japan
On 2012-10-24 22:46:03
It can be used without problems. I am thankful that there are so many things to go out.
This review is about item#37631867.

Related Products