Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 14V Single

4.05 (21)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
24
Rated Power (W)
3
Type
Single bulb
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 24V 3W T10 W2.1x9.5d 37631876 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 4
2 star 2
1 star 0
Review Rating: 4.05
21 Customer Reviews
The reviews are automatic translation.
For truck
3
From Japan
On 2016-12-18 12:58:24
There is no particular impression besides cheap, feeling of use is normal, durability is low, but it is cheap
This review is about item#37631876.
Repair of car meters
3
From Japan
On 2016-04-21 18:27:07
Especially it can be used without problems
This review is about item#37631876.
Car repair
4
From Japan
On 2016-03-12 08:13:36
Good
This review is about item#37631876.
For repair
4
From Japan
On 2016-02-25 16:21:29
Both price and quality are used without any problem.
This review is about item#37631876.
Car lights
5
From Japan
On 2016-02-01 21:06:27
I feel that it does not differ much from those of common manufacturers. There is no particular problem
This review is about item#37631876.
In the truck meter
5
From Japan
On 2015-12-30 18:48:16
It is equivalent to the maker products I used to date, and there is not any problem.
This review is about item#37631876.
Used at the game center.
2
From Japan
On 2015-12-09 16:50:25
I ordered 100 pieces this time, but since I came in 10 boxes, I felt it was difficult to use honestly. I hope to buy it when I can do it.
This review is about item#37631876.
Position exchange
5
From Japan
On 2015-09-08 09:33:26
Cospa best
This review is about item#37631876.
Truck box
4
From Japan
On 2015-04-16 12:06:35
I am using it normally without problems. very good.
This review is about item#37631876.
For snow removal car fender lamp
5
From Japan
On 2015-01-25 08:29:18
Because it is installed in places where there are many vibrations it cuts out bulbs so it is cheap and saved
This review is about item#37631876.

Related Products