Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retractable Cord Reel

2015 Trusco Published Pages
3 1872
2014 TRUSCO Published Page
2-2631
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
Soft down cable VCT
Wire Thickness (mm2)
2.0
Electrical Wire Length (m)
10
Rated Current (A)
6
Plug Socket Shape
Two-pole with ground
Outlet Rating
2P, 15A, 125V with ground
Plug Socket Number
3
Rated Voltage (V)
100
Weight (kg)
4.7
TRUSCO Part Number
375-5169
Specification
Dust proof cap, with pilot lamp, thermo cut (automatic return type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDSII-101TK 37612583 359.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products