Buy more than* S$200* and get FREE SHIPPING

Hi-Pro Compact Push Button Switch, Embedded Type, With Plate

5.00 (2)
Caution
For machinery wires, when using thin wires, please use a rod crimp contact. Do not use inching operation of motors (frequent intermittent operation and dynamic driving dimensions). Cannot be attached to the switch box.when installed in the switch box, p
Material (case)
Plastic
...see all
Product Options
ADD TO CART
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up pin 5.5 (phi1.6 to phi2.0) (AC220V)1.5 BEH2301 2P Flush type (plate) 1PC 1 BEH2301 37612601 24.21 SGD
Shipped after 2017-07-07
Up terminal 5.5 (phi1.5 - phi2.0) (AC220V)0.75 BEH2151 2P Flush type (with a plate) 1PC 1 BEH2151 37612592 14.39 SGD
In stock
Up terminal 5.5 (phi1.5 - phi2.0) (AC220V)2.2 BEH3151 3P Flush type (with a plate) 1PC 1 BEH3151 37612617 17.20 SGD
In stock
Up terminal 5.5 (phi1.5 - phi2.0) (AC220V)3.7 BEH3301 3P Flush type (with a plate) 1PC 1 BEH3301 37612626 23.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ventilator operation
5
From Japan
On 2017-01-20 21:11:13
Dimensional drawings were also posted and it was easy to order. I am very satisfied.
This review is about item#37612626.
For repair
5
From Japan
On 2015-07-07 15:11:47
It can be used without problems.
This review is about item#37612617.

Related Products