Buy more than* S$200* and get FREE SHIPPING

Hi-Pro Compact Push Button Switch, Embedded Type, Without Plate

4.38 (8)
...see all>
Product Options
ADD TO CART
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Material (case) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Material (case) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1PC 1 BEH2302 37612644 18.99 SGD
In stock
Up terminal 5.5 (phi1.5 - phi2.0) (AC100/110V)0.4, (AC200/220V)0.75 BEH2152 Plastic 2P Flush type (with no plate) 1PC 1 BEH2152 37612635 14.99 SGD
In stock
Up terminal 5.5 (phi1.5 - phi2.0) (AC200/220V)2.2, (AC400/440V)3.7 BEH3152 Plastic 3P Flush type (with no plate) 1PC 1 BEH3152 37612653 15.99 SGD
In stock
Up terminal 5.5 (phi1.5 - phi2.0) (AC200/220V)3.7, (AC400/440V)5.5 BEH3302 Plastic 3P Flush type (with no plate) 1PC 1 BEH3302 37612662 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Machine power switch
5
From Japan
On 2018-02-25 16:31:03
Because it was an old machine, I was saved because I got the switch of the same model number. There was drawing, and it was good that size check was able to be done.
This review is about item#37612635.
Agricultural practice hulled rice
3
From Japan
On 2017-10-28 19:37:24
There was a drawing and it was able to be used without problems It was saved because production was not over.
This review is about item#37612662.
Rice mill's power switch
5
From Japan
On 2016-05-10 18:54:10
It is an old machine so thank you for finding the switch of the same model number. The switch is operating normally.
This review is about item#37612653.
Main power switch of agricultural adjustment machine
5
From Japan
On 2015-09-25 20:39:48
I used it as a main power switch of agricultural machinery. There is no doubt the parts of pana. Delivery of Monotaro was quick and saved.
This review is about item#37612662.
Winch of a ship
5
From Japan
On 2015-06-23 22:16:54
It was a product that fulfilled the purpose
This review is about item#37612635.
For replacing the internal switchgear for the anchor winch
5
From Japan
On 2013-11-19 20:48:42
Although it was a fine part, when I searched for a model, I got to your website, immediately ordered, it was possible to obtain it immediately the next day, it was very thankful. Attached to the internal parts of the anchor winch, I thought that it would not be readily available, we are selling part expanding and selling at your company, it is saved. I would like to continue searching your company for the first priority and acquiring parts.
This review is about item#37612635.
On / off switch of power ventilation fan.
4
From Japan
On 2013-08-19 14:20:34
It was able to be used normally. It is easy to use as it is attached to the outlet box.
This review is about item#37612653.
For replacing the grinder switch
3
From Japan
On 2013-03-05 19:01:41
Please correct it. The BEH 2152 has a compatible motor capacity of 2.2 kW, but I ordered it by believing it, but it was 0.75 kW that arrived. Certainly it was 0.75 kW after examining at the manufacturer's site. It was an error in your company's display. Since it has already been processed and attached, we can not return it, but please correct it promptly. Mis-display of the capacity will crush the product in some cases, so please be careful in mind.
This review is about item#37612635.

Related Products