Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Flush Mounting, No Case

5.00 (1)
Material (case)
Steel
...see all>
Product Options
ADD TO CART
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connectable Wire (mm2) Compatible Motor Capacity (kW) Item Number Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full up pin 5.5 (phi1.6 - phi2.0) (AC220V)2.2 BH16015 3P Flush type (no case) 1PC 1 BH16015 37612687 -
Discontinued
[x]
Full-up pin 5.5 (phi1.6 to phi2.0) (AC220V)0.75 BH15015 2P Flush type (without case) 1PC 1 BH15015 37612671 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threaded steel tubing
5
From Japan
On 2017-05-06 09:05:53
It was very good as it was done at a lower cost than putting it for repair by replacement due to switch failure.
This review is about item#37612671.

Related Products