Buy more than* S$200* and get FREE SHIPPING

Push Button Switch, Embedded Type, With Plate

4.33 (3)
Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor. Cannot be attached to the switch box.
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Connectable Wire (mm2)
Up terminal 5.5 (phi1.5 - phi2.0)
Material (case)
Steel
Number of Poles
3P
Type
Flush plate type (with case)
...see all>
Product Options
ADD TO CART
Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(AC220V)2.2 BH17015 1PC 1 BH17015 37612696 23.99 SGD
In stock
(AC220V)3.7 BH17030 1PC 1 BH17030 37612705 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Power switch of woodworking machine
3
From Japan
On 2016-10-11 01:34:12
This product was used for the power switch of used machine purchased, but due to its use for many years or occasionally the OFF switch remains pressed and may not be able to turn on the power (disassembling and shocking Give it back), I replaced it with a new one and used it for more than half a year, but there is no problem.
This review is about item#37612705.
Woodworking machinery
5
From Japan
On 2015-06-08 15:02:16
The installation was easy and the wiring was easy. It is still good if it can be diverted to switch BOX.
This review is about item#37612705.
Maintenance of machine tools.
5
From Japan
On 2014-04-23 14:18:56
There is a dimensional figure, etc., and it was good so I can buy it without fail.
This review is about item#37612696.

Related Products