Buy more than* S$200* and get FREE SHIPPING

Push Button Switch, Exposed Type, Reversible

5.00 (3)
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Connectable Wire (mm2)
Up terminal 5.5 (phi1.5 - phi2.0)
Compatible Motor Capacity (kW)
(AC220V)3.7
Item Number
BH43030
Material (case)
Steel
Number of Poles
3P
Type
Exposed type (reversible)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH43030 37612714 43.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Press switch
5
From Japan
On 2013-10-04 15:36:04
It fits perfectly for a machine
This review is about item#37612714.
Winch switch
5
From Japan
On 2013-02-06 19:58:21
Can withstand continuous work.
Winching continuous work
5
From Japan
On 2013-02-01 18:41:20
I want you to characterize the sound when switching.
This review is about item#37612714.

Related Products