Buy more than* S$200* and get FREE SHIPPING

Action for Pilot Pushbutton Flush Plate Type, W/Full Color Plates

5.00 (1)
Caution
When installing embedded type in switch box, please be careful of wires as gutter space is small. If wire length exceeds 30m, or if near wires running with large electric current, stray capacitance may result in pilot lamp not being able to be turned of
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Switching Lifetime (times)
(Electrical) 500000 or more (mechanical) 5 million or more
Connectable Wire (mm2)
2 (stranded wire), 1.6mm (single wire)
Current Capacity (A)
(Pont of contact) AC250V or less/1.5, AC600V or less/1.5
Tightening Torque (N ? m)
(standard) 0.8-1.2
Conformity Standard
JIS C4521
Item Number
BL6002K
Terminal Screws
2-3.5(Standard conpliance, round crimp terminal), 1.2N/m (12.2kgf/cm) (proper tightening torque)
Screw Dimensions
M3.5
Rated Current (A)
15m - 1.5
Contact Arrangement
1a (button indicator/ON) + 1b (button indicator/OFF)
Rated Voltage (V)
24 - 600
Rating
50 Hz/60 Hz (frequency), 600 V (voltage insulation), 15 mA (minimum lamp lighting current)
Accessories
For 3 full-color plates (ITEM NO.:WN6003W010)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL6002K 37612741 32.58 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-02-15 23:05:45
Because in a hurry, correspondence survived early.
This review is about item#37612741.

Related Products