Buy more than* S$200* and get FREE SHIPPING

Operation For Push Button Exposed Type 1S Type

5.00 (4)
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Screw Dimensions
M3.5
...see all>
Product Options
ADD TO CART
Conformity Standard Rated Capacity Contact Arrangement Material (case) Type Power Factor Tightening Torque (N ? m) Connectable Wire (mm2) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Standard Rated Capacity Contact Arrangement Material (case) Type Power Factor Tightening Torque (N ? m) Connectable Wire (mm2) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Input-current cut-off) 250V 5A 1a (always open form) - 1S (Input-current cut-off) 0.6 - 0.7 (Standard) 0.8 - 1.2 - BL81011 1PC 1 BL81011 37612766 10.99 SGD
In stock
- (Input-breaking current) 250V 5A 1a1b - 1S (Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 - BL81031 1PC 1 BL81031 37612784 12.99 SGD
Shipped after 2018-01-29
JIS C4521 (Input-breaking current) 250V 5A 1a1b+1a1b+1a1b Plastic 3S (Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 2 (twisted wire), 1.6mm (single wire) BL83021 1PC 1 BL83021 37612836 28.99 SGD
In stock
- (Input-breaking current) 250V 5A 1a1b - 1S (Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 - BL81041 1PC 1 BL81041 37612793 12.99 SGD
Shipped after 2018-01-25
- (Input-breaking current) 250V 5A 1b (normally closed form) - 1S (Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 - BL81021 1PC 1 BL81021 37612775 10.99 SGD
In stock
- (Input-cut-off current) 250V, 5A 1a+1b Plastic 2S (Input-cut-off current) 0.6-0.7 (standard) 0.8-1.2 - BL82011 1PC 1 BL82011 37612802 12.99 SGD
In stock
JIS C4521 (Input-cut-off current) 250V, 5A 1a+1a+1b Plastic 3S (Input-cut-off current) 0.6-0.7 (standard) 0.8-1.2 2 (stranded wire), 1.6mm (single wire) BL83011 1PC 1 BL83011 37612827 25.99 SGD
In stock
- (Input-cut-off current) 250V, 5A 1a1b+1a1b Plastic 2S (Input-cut-off current) 0.6-0.7 (standard) 0.8-1.2 - BL82021 1PC 1 BL82021 37612811 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as a remote stop button for outdoor compressor
5
From Japan
On 2016-09-29 16:46:00
I bought the B contact point item. I am satisfied if this price is included with a case. It was good that I found it with a good product Monotaro.
This review is about item#37612775.
Machine control switch
5
From Japan
On 2014-11-01 00:42:52
The pushbutton is a firm push response without wobbling. Because the depth is shallow, the crimp terminal is hard to use.
This review is about item#37612836.
Printing machine on and off
5
From Japan
On 2014-08-17 17:05:08
Normal operation Compared to other products
This review is about item#37612802.
For old switch operation switches
5
From Japan
On 2013-08-27 14:16:08
Purchased in short delivery time, it was saved.
This review is about item#37612811.

Related Products