NoteBuy more than* S$200* and get FREE SHIPPING

Operation for Pushbutton Exposed Type 2S Type

Caution
Tighten the wire connections with the proper torque. Electric wires that can be inserted in the same Terminal are within the same 2 sizes. When connecting three or more wires, or when connecting different diameter wires, please use crimped terminals.
Current Capacity
(Input-cut-off current) 200V, 50A (Pont of contact) AC250V or less/5A, AC600V or less/3A
Number of Opening/Closing (times)
Opening and closing: 5, input: 100 (1 in 10 seconds)
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Switching Lifetime (times)
(Electrical) 500000 or more (mechanical) 5 million or more
Power Factor
(Input-cut-off current) 0.6-0.7
Tightening Torque (N ? m)
(standard) 0.8-1.2
Rated Capacity
(Input-cut-off current) 250V, 5A
Material (case)
Plastic
Screw Dimensions
M3.5
Button Color
Black (button indicator/ON) + Red (button indicator/OFF)
Type
2S
...see all
Product Options
Item Number Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BL82011 1a+1b 1PC 1 BL82011 37612802 12.53 SGD
In stock
BL82021 1a1b+1a1b 1PC 1 BL82021 37612811 14.39 SGD
In stock

Related Products