Buy more than* S$200* and get FREE SHIPPING

Operation for Pushbutton Exposed Type 3S Type

Caution
All operation methods are momentary.(A-contact = Push for ON, Release for OFF) Tighten the wire connections with the proper torque. Electric wires that can be inserted in the same terminal are within the same 2 sizes. Three or more or for connecting dif
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Conformity Standard
JIS C4521
Material (case)
Plastic
Screw Dimensions
M3.5
Type
3S
...see all
Product Options
ADD TO CART
Power Factor Tightening Torque (N ? m) Item Number Rated Capacity Contact Arrangement Connectable Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Factor Tightening Torque (N ? m) Item Number Rated Capacity Contact Arrangement Connectable Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 BL83021 (Input-breaking current) 250V 5A 1a1b+1a1b+1a1b 2 (twisted wire), 1.6mm (single wire) 1PC 1 BL83021 37612836 28.32 SGD
In stock
(Input-cut-off current) 0.6-0.7 (standard) 0.8-1.2 BL83011 (Input-cut-off current) 250V, 5A 1a+1a+1b 2 (stranded wire), 1.6mm (single wire) 1PC 1 BL83011 37612827 25.77 SGD
In stock
ADD TO CART

Related Products