Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Operation for Pushbutton Buried Embedded Type 2F

4.20 (5)
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Conformity Standard
JIS C4521
Material (case)
Plastic
Screw Dimensions
M3.5
...see all>
Product Options
ADD TO CART
Power Factor Tightening Torque (N ? m) Item Number Rated Capacity Contact Arrangement Type Connectable Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Factor Tightening Torque (N ? m) Item Number Rated Capacity Contact Arrangement Type Connectable Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 BL83121 (Input-breaking current) 250V 5A 1a1b+1a1b+1a1b 3F 2 (twisted wire), 1.6mm (single wire) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BL83121 37612915 28.99 SGD
Shipped after 2018-06-28
(Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 BL82121 (Input-breaking current) 250V 5A 1a1b+1a1b 2F 2 (twisted wire), 1.6mm (single wire)   1PC 1 BL82121 37612897 13.99 SGD
In stock
(Input-current cut-off) from 0.6 to 0.7 (Standard) 0.8 to 1.2 BL83111 (Input-breaking current) 250V 5A 1a+1a+1b 3F 2 (twisted wire), 1.6mm (single wire) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BL83111 37612906 23.99 SGD
Shipped after 2018-07-04
(Input-cut-off current) 0.6-0.7 (standard) 0.8-1.2 BL82111 (Input-cut-off current) 250V, 5A 1a+1b 2F 2 (stranded wire), 1.6mm (single wire)   1PC 1 BL82111 37612881 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Electric Construction Engineer 1 Type Skill Examination Practice
5
From Japan
On 2017-10-18 15:31:16
I was troubled by breaking it during practicing skills test, but it was saved because I received it immediately after ordering.
This review is about item#37612881.
Electrical construction wiring
5
From Japan
On 2016-12-24 13:45:38
I bought it for Electric Worker Test. Before the test arrival will be delayed, so be careful. I do not use it for actual indoor wiring, but I think quality is good.
This review is about item#37612881.
For on / off operation of electromagnetic switch of woodworking machine
1
From Japan
On 2016-10-11 01:20:59
There was no play at all in the OFF button, the contacts were separated to the extent that it touched lightly, so the electromagnetic switch was cut off, which made us somewhat unusable and replaced. Instead of using a man-made Monotaro brand round push button, there is no trouble because the OFF contact breaks when 2 - 3 mm is pushed in there. I checked whether it is the original contact specification, but it was not described in the maker data and could not be confirmed. I would like to tell you if this behavior is as specified.
This review is about item#37612881.
Compressor switch
5
From Japan
On 2016-07-25 02:38:40
Because the switch of the compressor broke down, it purchased for repair. It has the same capacity as the one we used so far, and it is using it without particular problem.
This review is about item#37612881.
Create a heater OFF circuit in a fixed time and use it as that switch. Usage is for home use.
5
From Japan
On 2014-02-18 22:46:53
Design is good for factory use. I think that the use record for home use is few, but I think whether it is good if there is a round taste. The ease of wiring is good. I wonder if it is a bit more compact. It is made robust with targeting the factory, but should I have a grade for home use? Since it is not company office now, display of company name is refused, so uncheck it.
This review is about item#37612881.

Related Products