Buy more than* S$200* and get FREE SHIPPING

Push-Button Operation

Current Capacity
(Input-breaking current) 200V 50A (contact) AC250V below / 5A, AC600V following / 3A
Number of Opening/Closing (times)
Opening: 5, input: 100 (1 to 10 seconds)
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Switching Lifetime (times)
(Electrical) 500 000 or more, (mechanical) 5 million or more
Connectable Wire (mm2)
2 (twisted wire), 1.6mm (single wire)
Power Factor
(Input-current cut-off) from 0.6 to 0.7
Tightening Torque (N ? m)
(Standard) 0.8 to 1.2
Conformity Standard
JIS C4521
Rated Capacity
(Input-breaking current) 250V 5A
Material (case)
Plastic
Terminal Screws
2-3.5 (standard fit-round crimp terminal), 1.2N m (12.2kgf cm) (Proper tightening torque)
Screw Dimensions
M3.5
Button Color
Black (buttons Table shows /FOR.)+ black (buttons Table shows /REV.)+ red (Table button shows / STOP)
Rating
50Hz / 60Hz (frequency), 600V (voltage insulation)
Type
3F
...see all
Product Options
ADD TO CART
Item Number Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Item Number Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BL83111 1a+1a+1b 1PC 1 BL83111 37612906 24.87 SGD
Shipped after 2017-03-03
BL83121 1a1b+1a1b+1a1b 1PC 1 BL83121 37612915 29.15 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products