Buy more than* S$200* and get FREE SHIPPING

Operation for Pushbutton Exposed Type, Rain-Proof Type

1.00 (2)
Caution
Since it has 2 types of cable support packing in it, please match the cable to be used and use the correct cable. Tighten the wire connections with the proper torque. Electric wires that can be inserted in the same Terminal are within the same 2 sizes.
Current Capacity
(Input-cut-off current) 200V, 50A (Pont of contact) AC250V or less/5A, AC600V or less/3A
Number of Opening/Closing (times)
Opening and closing: 5, input: 100 (1 in 10 seconds)
Switching Frequency (times /hour)
(Electrical and mechanical) 1200
Switching Lifetime (times)
(Electrical) 500000 or more (mechanical) 5 million or more
Connectable Wire (mm2)
2 (stranded wire), 1.6mm (single wire)
Compatible Cable
when using A packing/2-kind cab tire cable (0.75 mm2 x 3 core), when using D packing/Vinyl cab tire cable (0.75mm2 x 3 core)
Power Factor
(Input-cut-off current) 0.6-0.7
Tightening Torque (N ? m)
(standard) 0.8-1.2
Conformity Standard
Japan Industrial Standards (JIS S 4521, JIS C8306, JIS C 0920), Electric Appliance Safety Law, IEC standards (IEC529)
Item Number
BM28300N
Rated Capacity
(Input-cut-off current) 250V, 5A
Material (case)
Plastic
Terminal Screws
2-3.5(Standard conpliance, round crimp terminal), 1.2N/m (12.2kgf/cm) (proper tightening torque)
Screw Dimensions
M3.5
Button Color
Black (button indicator/ON) + Red (button indicator/OFF)
Contact Arrangement
1a+1b
Rating
50Hz/60Hz (frequency), 600 V (isolation voltage )
Type
PW-2
Material
AES resin (cover an box), Phenolic resin (stand) Polyacetal resin (button), Copper alloy (conductive part), Silver alloy (contact9, Synthetic rubber (packing9, Stainless, Steel (screws)
Accessories
2 packing for cable support (packingA /inner diameter 11mm, packing D/inner diameter 9.5mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM28300N 37612924 45.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Agriculture
1
From Japan
On 2017-05-06 12:44:58
What if you think that it will take a lot of time due to missing items though it is supposed to be goods of the day? I keep inventory management properly.
This review is about item#37612924.
Mag roller power on OFF
1
From Japan
On 2016-04-23 22:08:55
I bought it to turn off the mag roller power, but this product needs a relay!
This review is about item#37612924.

Related Products