Buy more than* S$200* and get FREE SHIPPING

Total Electronic Counter Standard Type, One-Touch Type Mounting And Panel Mounting

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When mounting onto a 4.5mm thick plate panel, please remove the spacer rubber and use it.
Character Height (mm)
8.7
Number of Digits
8
Power
Built-in battery
Specification
With the front reset button
...see all>
Product Options
ADD TO CART
Back Light Item Number Input Method Battery Life Maximum Counting Speed Display Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Light Item Number Input Method Battery Life Maximum Counting Speed Display Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing AEL3621 Voltage (DC4.5-30V) 7 years (at 25 deg C) (Switching at switch) 30Hz / 2kHz 7-segment LCD One-touch 1PC 1 LC2H-FE-DL-2KK 37613107 75.99 SGD
In stock
With (green and red) AEL3621B Voltage (DC4.5-30V) 7 years (at 25 deg C) (Switching at switch) 30Hz / 2kHz 7-segment LCD One-touch 1PC 1 LC2H-FE-DL-2KK-B 37613125 81.99 SGD
Shipped after 2018-05-07
Not available AEL3620 No voltage 7 years (at 25deg C) 30 Hz/2 kHz (change by the switch) 7 segment LCD One touch 1PC 1 LC2H-FE-2KK 37613091 60.99 SGD
In stock
Not available AEL3638 Free voltage (AC/DC24-240V) 6 years (at 25deg C) 30Hz (when using at AC24V: 25 Hz) 7 segment LCD One touch 1PC 1 LC2H-FE-FV-30 37613116 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work to count OK and NG items of the inspection machine.
3
From Japan
On 2016-12-15 16:19:31
This type may be old. There will be more wiring. We recommend a new model. There is no problem in use.
This review is about item#37613125.

Related Products