Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Total Electronic Counter, Panel Mounting And Mounting Frame Mounting Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Included mounting frame (ATH3803) and rubber packing(ATH3804).
Reset
With the front reset button
Batteries
Lithium battery 3V (ATH3802)
Character Height (mm)
8.7
Number of Digits
8
Power
Built-in battery
Specification
With the front reset button
...see all>
Product Options
ADD TO CART
Mounting Method Accessories Back Light Item Number Input Method Battery Life Maximum Counting Speed Display Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Method Accessories Back Light Item Number Input Method Battery Life Maximum Counting Speed Display Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixing frame Rubber gasket, mounting frame With (green and red) AEL3421B Voltage (DC4.5-30V) 7 years (at 25 deg C) (Switching at switch) 30Hz / 2kHz 7-segment LCD   1PC 1 LC2H-F-DL-2KK-B 37613161 81.99 SGD
Shipped after 2018-06-27
Fixing frame Rubber gasket, mounting frame Nothing AEL3421 Voltage (DC4.5-30V) 7 years (at 25 deg C) (Switching at switch) 30Hz / 2kHz 7-segment LCD *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LC2H-F-DL-2KK 37613143 75.99 SGD
Shipped after 2018-06-26
Fixing frame Rubber gasket, mounting frame Nothing AEL3438 Free Voltage (AC / DC24-240V) 6 years (at 25 deg C) 30Hz (For use by AC24V: 25Hz) 7-segment LCD   1PC 1 LC2H-F-FV-30 37613152 80.99 SGD
In stock
Mounting frame Rubber packing, mounting frames Not available AEL3420 No voltage 7 years (at 25deg C) 30 Hz/2 kHz (change by the switch) 7 segment LCD   1PC 1 LC2H-F-2KK 37613134 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product count
5
From Japan
On 2014-11-21 16:51:51
It was very easy to see figures.
This review is about item#37613134.

Related Products