Buy more than* S$200* and get FREE SHIPPING

Florescent Lamp, High White 40W Form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
5000
Tube Length (mm)
1198
Mean Color Rendring Rating (Ra)
70
Rated Lamp Power (W)
36
Total Luminous Flux (Lm)
2850
Lights Form
Rapid start
Pipe Diameter (phi mm)
32.5
Current (A)
0.44
Type
Straight tube fluorescent lamp
Color
Lunch white
Type
40W energy saving type
Description 2
Fluorescent lamp popular.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FLR40SN/M/36-B 10P 35059665 43.80 SGD
In stock
ADD TO CART