Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Scent Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc(200g) 1 - 58080234 8.99 SGD
In stock
- - - 1pc(200g) 1 - 58080216 8.99 SGD
In stock
- - - 1pc(200g) 1 - 58080252 8.99 SGD
In stock
White musk 180x40x133 395 1PC(300g) 1 K-64 37613037 11.99 SGD
In stock
Fragrance free 180x40x133 395 1PC(300g) 1 K-61 37613003 11.99 SGD
In stock
Watery squareuash 180x40x133 395 1PC(300g) 1 K-62 37613012 11.99 SGD
In stock
Excellent soap 180x40x133 395 1PC(300g) 1 K-63 37613021 11.99 SGD
In stock
- 180x40x133 395 1pc(300g) 1 K-65 38947894 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Smelling
1
From Japan
On 2016-10-11 21:38:55
I can not get a smell at all, the one of the spray type got better
This review is about item#38947894.
Smelling
1
From Japan
On 2016-10-11 14:46:20
I can not get a smell at all, the one of the spray type got better
This review is about item#38947894.
Deodorizing the car
5
From Japan
On 2016-08-19 17:35:17
Tobacco and odors in the car quickly disappears, and it smells fragrant with a slight faint smell. Moreover, it can not be disturbed as it can be placed under the seat or in an inconspicuous place. It's totally better than Fabriz.
This review is about item#37613021.
Use for my car
5
From Japan
On 2016-04-21 23:20:50
To the wagon type 2 cars are required.
This review is about item#37613003.
For car deodorant
5
From Japan
On 2014-05-12 21:13:32
It becomes repeat purchase. I like the fact that it has a lot of capacity, odorless than anything else. If it is a desire, if it is a little cheaper it is the best ...
This review is about item#37613003.
Old-style car
5
From Japan
On 2014-04-09 07:24:15
I chose incense free. Is it the scent of the original deodorant? (Peppermint) smells. But it is not an extremely unpleasant smell for me. About 10 days passed after wearing, but the smell also disappeared.
This review is about item#37613003.

Related Products

ST

ST