Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Tension Gloves Powermate

5.00 (1)
Material (palmar)
Natural rubber
Material (backs)
Polyester
Palm Width (cm)
11
Middle Finger Length (cm)
7.5
Overall Length (cm)
23
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Bag(5Pair) 1 G-581 37617614 -
Discontinued
[x]
Green 1Bag(5Pair) 1 G-581 37617623 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2012-10-24 21:13:39
It is if this strength convinced at this price.
This review is about item#37617614.

Related Products