Buy more than* S$200* and get FREE SHIPPING

Floor Leather Top Knitted Jersey

Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Material (palmar)
Cow split leather
Material (backs)
100% Cotton
Palm Width (cm)
11
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 WL-100 37617632 8.80 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products