Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Magic Formula AA18BV

4.50 (4)
Material (toe core)
ACM resin, ACM resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
440(26.0cm), 440(26.0cm)
Color
blue, Blue
...see all>
Product Options
ADD TO CART
Sole Material (Skin) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sole Material (Skin) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-layer bottom, Two-layer bottom Leather (velor), Leather (velor) 23.5, 23.5 sneakers 1Pair 1 AA18BV 37617641 -
Discontinued
[x]
2-layer bottom, Two-layer bottom Leather (velor), Leather (velor) 27.5, 27.5 sneakers, Sneakers 1Pair 1 AA18BV 37617727 -
Discontinued
[x]
2-layer bottom, Two-layer bottom Leather (velor), Leather (velor) 24, 24 sneakers, Sneakers 1Pair 1 AA18BV 37617657 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 24.5, 24.5 sneakers, Sneakers 1Pair 1 AA18BV 37617666 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 25, 25.0 sneakers, Sneakers 1Pair 1 AA18BV 37617675 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 25.5, 25.5 sneakers, Sneakers 1Pair 1 AA18BV 37617684 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 26, 26.0 sneakers, Sneakers 1Pair 1 AA18BV 37617693 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 26.5, 26.5 sneakers, Sneakers 1Pair 1 AA18BV 37617702 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 27, 27.0 sneakers, Sneakers 1Pair 1 AA18BV 37617711 -
Discontinued
[x]
2-layer bottom, Double-layered bottom Leather (velor), Cowhide (velour) 28, 28.0 sneakers, Sneakers 1Pair 1 AA18BV 37617736 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automobile maintenance and front service
5
From Japan
On 2015-10-26 13:47:02
I decided the safety shoes as Simon products.The purchased goods of this time were purchased without inventory at familiar workshops.I am satisfied with light comfort and well.We think that it can be used for a long time as it is likely to be made I will
This review is about item#37617702.
Automobile sheet metal work
5
From Japan
On 2014-08-21 20:23:48
I am familiar with the foot so much that I wear it I like it very much.
This review is about item#37617736.
Ironwork welding Other
5
From Japan
On 2014-06-11 17:23:21
I am very happy and my feet are not tiring
This review is about item#37617684.
Welding relation
3
From Japan
On 2013-11-06 15:25:00
It is better to be smaller by 0.5 cm than the size of the shoes you usually wear. I think it would be better to quit those who can withstand their legs.
This review is about item#37617666.

Related Products