Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Soft

Purpose
Agriculture, horticulture, landscaping
Catch-Phrase
Foam soft rubber with an unprecedented perfect fit.
Material (palmar)
Natural rubber
Palm Width (cm)
8.5
Middle Finger Length (cm)
7.5
Overall Length (cm)
23
Size
M
Color
Green
Material
Nylon 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 A-390 37617781 -
Discontinued
[x]
ADD TO CART

Related Products