Buy more than* S$200* and get FREE SHIPPING

HI-DX Spray Hose

Purpose
Available to use including pesticide application for flowers and trees, gardening, fruit trees, and paddy, removal working in the house, irrigation, compressor, and high-pressure washing of livestock barn, road, machine, vehicle, etc.
Approximate Mass (g/m)
130
Name (mm)
8.5
Clasp
Both ends male female bracket (PF1 / 4)
Material (Hose)
Main Material / PVC, reinforced yarn / vinylon
Outer Diameter (phi mm)
14.6
Maximum Working Pressure (MPa)
3.5
Inner Diameter (phi mm)
8.6
Specification
With both sides ISO brackets
...see all>
Product Options
ADD TO CART
Material (metal) Minimum Bursting Pressure (MPa) Length (m) Test Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (metal) Minimum Bursting Pressure (MPa) Length (m) Test Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(SEO socket aluminum) brass 10.0 100 7.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 8.5phix100m 37618061 379.99 SGD
Shipped after 2018-01-26
(Socket aluminum) brass 10 50 7   1Roll 1 8.5phix50m 37618052 199.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products