Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Spray Hose

5.00 (3)
Purpose
For agricultural spray
Permissible Pressure (MPa)
3.5
Material
PVC
Clasp
Both ends male female bracket (PF1 / 4)
Outer Diameter (phi mm)
14.6
Inner Diameter (phi mm)
8.5
Color
Kerria
Specification
With ISO bracket
...see all
Product Options
ADD TO CART
Length (m) Fluid Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Fluid Burst Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 8.5phix30m 37618147 83.23 SGD
Shipped after 2017-05-10
50 - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 8.5phix50m 37618077 139.90 SGD
Shipped after 2017-05-22
20 - -   1Roll 1 8.5phix20m 37618131 62.68 SGD
Shipped after 2017-05-01
5 Pesticides, chemicals 16   1Roll 1 8.5phix5m 37618113 26.04 SGD
Shipped after 2017-05-01
100 Pesticides, chemicals 16   1Roll 1 8.5phix100m 37618086 269.90 SGD
Shipped after 2017-05-01
10 Pesticides, chemicals 16   1Roll 1 8.5phix10m 37618122 40.31 SGD
Shipped after 2017-05-01
1.5 Pesticides, chemicals 16   1Roll 1 8.5phix1.5m 37618095 16.87 SGD
Shipped after 2017-05-01
3 Pesticides, chemicals 16   1Roll 1 8.5phix3m 37618104 21.66 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High-pressure washing water hose
5
From Japan
On 2016-07-19 09:33:44
Soft and is also easy to use because there is flexibility. Cheaper.
This review is about item#37618131.
Air conditioning cleaning
5
From Japan
On 2015-10-16 05:40:54
Because the thing of the length of the 5M wanted it was just good. Price is also satisfied.
This review is about item#37618113.
Dynamic 噴用
5
From Japan
On 2015-10-15 13:24:26
Because there was the size of hope, it was to replace the hose that has been used more than 20 years. No problem we can use.
This review is about item#37618104.

Related Products