Buy more than* S$200* and get FREE SHIPPING

Grate For Sidewalk

5.00 (1)
Purpose
For sidewalk
Allowable Stress (kN/cm2)
(Grating) about 18, (long span lO) about 16
Uniformly Distributed Load (kN/m2)
(Sidewalk) 5.0
Angle Type
(End) L30 x 3
Dimension h (mm)
19
Dimensions b (mm)
995
Surface Processing
Grating / hot-dip galvanized, 受枠 / black paint
Pitch (mm)
(Crossbar) 50
Type
U-shaped groove for sidewalk
...see all>
Product Options
ADD TO CART
Mass (kg/sheet) Flute Width (mm) Dimensions a (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/sheet) Flute Width (mm) Dimensions a (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.2 360 345 405 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5PU19-36 37618201 97.99 SGD
Shipped after 2018-01-26
5.2 150 135 195   1Sheet 1 R5PU19-15 37618156 55.99 SGD
In stock
8.1 300 285 345   1Sheet 1 R5PU19-30 37618192 84.99 SGD
In stock
7 240 225 285   1Sheet 1 R5PU19-24 37618183 73.99 SGD
In stock
11.0 450 435 495 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5PU19-45 37618217 119.99 SGD
Shipped after 2018-01-26
5.9 180 165 225 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5PU19-18 37618165 62.99 SGD
Shipped after 2018-01-26
6.2 200 185 245 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5PU19-20 37618174 63.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Groove lid in factory
5
From Japan
On 2016-05-30 16:29:55
There is something for the sidewalk, but there is also a thing called W150, so there was no problem even if the 2.0 t shift ran. However, it is a transverse direction.
This review is about item#37618156.

Related Products