Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Crimping Type Grating

5.00 (1)
Purpose
For roadway
Allowable Stress (kN/cm2)
(Grating) about 18, (long span lO) about 16
Dimensions b (mm)
995
Pitch (mm)
(Crossbar) 50
...see all>
Product Options
ADD TO CART
Type Weight (kg) Load Limit (t) Load Limit (kN) Load Dimension h (mm) Flute Width (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Load Limit (t) Load Limit (kN) Load Dimension h (mm) Flute Width (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gutter for (right angle) - 2 (One wheel rear wheel) 8 T-2 (light load type) 38 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO38-30 37618314 179.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - 20 (One wheel rear wheel) 80 T-20 (heavy duty type) 44 250 350 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO44-25 37618305 179.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - 20 (One wheel rear wheel) 80 T-20 (heavy duty type) 65 450 550 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO65-45 37618375 399.99 SGD
Shipped after 2018-05-08
Gutter for (right angle) - 2 (One wheel rear wheel) 8 T-2 (light load type) 25 200 300   1Sheet 1 R5MO25-20 37618253 109.99 SGD
In stock
Gutter for (right angle) - 6 (One wheel rear wheel) 24 T-6 (medium load type) 32 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO32-20 37618262 129.99 SGD
Shipped after 2018-05-08
Gutter for (right angle) - 6 (One wheel rear wheel) 24 T-6 (medium load type) 44 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO44-30 37618323 199.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - - (One wheel rear wheel) 56 T-14 (heavy duty type) 50 400 500   1Sheet 1 R5MO50-40 37618366 339.99 SGD
In stock
Cross groove for (parallel) - 25 (One wheel rear wheel) 100 T-25 (heavy duty type) 55 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO55-30 37618341 299.99 SGD
Shipped after 2018-05-08
Gutter for (right angle) - 6 (One wheel rear wheel) 24 T-6 (medium load type) 38 250 350 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO38-25 37618296 189.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - 25 (One wheel rear wheel) 100 T-25 (heavy duty type) 44 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO44-20 37618271 189.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - 20 (One wheel rear wheel) 80 T-20 (heavy duty type) 50 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO50-30 37618332 269.99 SGD
Shipped after 2018-05-08
Cross groove for (parallel) - 20 (One wheel rear wheel) 80 T-20 (heavy duty type) 55 350 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO55-35 37618357 339.99 SGD
Shipped after 2018-05-08
For gutter (right angle) 13.7 2 (One wheel rear wheel) 8 T-2 (light load type) 32 250 350 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MO32-25 37618287 149.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side groove lid of site entrance
5
From Japan
On 2017-05-18 19:55:18
It was a great help because there was no size in the side grooves laid in Showa 36 's in the nearby home center ready - made goods.
This review is about item#37618287.

Related Products