Buy more than* S$200* and get FREE SHIPPING

Pressure Welding Grating, U Grooved Gutter

5.00 (2)
Load Limit (t)
2
Load
T-2 (light load type)
Dimensions b (mm)
995
...see all>
Product Options
ADD TO CART
Dimension h (mm) Flute Width (mm) Dimensions a (mm) Pitch (mm) Type Caution Weight (kg) Purpose Length (mm) Load Limit (kN) Angle Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Flute Width (mm) Dimensions a (mm) Pitch (mm) Type Caution Weight (kg) Purpose Length (mm) Load Limit (kN) Angle Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 300 280 (Crossbar) 50 Gutter for (right angle) DF rubber is not included - For roadway 360 (One wheel rear wheel) 8 (End) L40 x 5   1Sheet 1 R5MU25-30 37618235 129.99 SGD
Shipped after 2018-01-22
32 450 430 (Crossbar) 50 Gutter for (right angle) DF rubber is not included - For roadway 510 (One wheel rear wheel) 8 (End) L40 x 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MU32-45 37618244 199.99 SGD
Shipped after 2018-01-26
25 200 180 (Cross bar) 50 For ditch (right angle) - 11.1 - 260 (One rear wheel) 8 (End) L40 x 30 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R5MU25-20 37618226 119.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
U-shaped groove lid
5
From Japan
On 2016-01-28 12:10:03
The strength was as expected.
This review is about item#37618235.
Grating replacement work
5
From Japan
On 2015-03-31 09:30:00
I will always use it. The quality of the product is no problem. Every time, it is a small order, but it is free shipping so it is appreciated.
This review is about item#37618235.

Related Products