Buy more than* S$200* and get FREE SHIPPING

Grate Panels

Purpose
For roadway
Allowable Stress (kN/cm2)
(Grating) about 18, (long span lO) about 16
Dimensions b (mm)
997
Surface Processing
Grating / hot-dip galvanized, receiving frame / black paint
Pitch (mm)
(Crossbar) 100
Type
For gutter (right angle) cross groove for (parallel)
Thickness (mm)
(Bearing bar) 3
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Load Limit (t) Load Limit (kN) Load Dimension h (mm) Weight (kg/m) Flute Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Load Limit (t) Load Limit (kN) Load Dimension h (mm) Weight (kg/m) Flute Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 14 (Rear wheel one wheel) 56 T-14 (heavy load type) 38 31.2 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R1SO38-30 37618445 299.99 SGD
Shipped after 2018-06-01
400 2 (Rear wheel one wheel) 8 T-2 (light load type) 25 20.9 300   1Sheet 1 R1SO25-30 37618427 199.99 SGD
Shipped after 2018-05-31
300 20 (Rear wheel one wheel) 80 T-20 (heavy load type) 32 20 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R1SO32-20 37618411 -
Discontinued
[x]
300 2 (Rear wheel one wheel) 8 T-2 (light load type) 19 12.4 200   1Sheet 1 R1SO19-20 37618393 119.99 SGD
Shipped after 2018-05-28
400 6 (Rear wheel one wheel) 24 T-6 (type medium load) 32 26.2 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 R1SO32-30 37618436 219.99 SGD
Shipped after 2018-06-01
300 6 (Rear wheel one wheel) 24 T-6 (type medium load) 25 16 200   1Sheet 1 R1SO25-20 37618402 169.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products