Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Checker

4.00 (1)
Input Voltage (V)
For 12/24
Type
Accessory socket Direct mounting type
Weight (g)
60
Dimension (mm)
About 50 x 30 x 132
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-130 37622453 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Simple measurement of power generation
4
From Japan
On 2013-12-19 18:24:58
Although it is worrisome when it is inserted slightly, I think that it is good to judge it simply It thinks whether it is recommended to the customer because it is repairing the car electronics specialty.
This review is about item#37622453.

Related Products