Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Bulb EVERLEDS Omni Directional

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Instrument
Pendant, chandeliers, spotlights, downlights (NOT for insulation material and construction equipment), sealing, bracket, stand, etc.
Rated Input Current (A)
0.12
Rating Life (Hours)
40000
Rated Power Consumption (W)
7.2
Outer Diameter (phi mm)
60
Connector
E26
Rated Voltage (V)
100
Cycle(Hz)
50/60 common use
Weight (g)
85
Length (mm)
112
Type
7.2W general bulb type
...see all>
Product Options
ADD TO CART
Brightness Light Color Color Temperature (K) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Light Color Color Temperature (K) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equivalent to 40 light bulb Equivalent to natural white color 6700 485 1PC 1 LDA7DG 37628577 -
Discontinued
[x]
Equivalent to 30 light bulb Equivalent to electric lamp color 2800 390 1PC 1 LDA7LG 37628586 -
Discontinued
[x]
ADD TO CART

Related Products