Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Bulb EVERLEDS Standard

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Instrument
Spotlights and downlights (NOT for insulation material and construction equipment) etc.
Rated Input Current (A)
0.11
Rating Life (Hours)
40000
Rated Power Consumption (W)
6
Outer Diameter (phi mm)
55
Connector
E26
Rated Voltage (V)
100
Cycle(Hz)
50/60 common use
Weight (g)
100
Length (mm)
105
Type
6.0W general bulb type
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Brightness Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Brightness Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800 325 Equivalent to 30 light bulb Equivalent to electric lamp color 1PC 1 LDA6LH 37628604 -
Discontinued
[x]
5000 485 Equivalent to 40 light bulb Equivalent to natural white color 1PC 1 LDA6NH 37628595 -
Discontinued
[x]
ADD TO CART

Related Products