Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

9.5sq Mini Ratchet

4.83 (6)
No-load Air Consumption (m3/min)
0.09
Head Width (mm)
31
Use Air Hose's Inner Diameter (mm)
6.5
Air Inlet(inch)
NPT1/4
Capability Bolt Diameter
M10
No Load Rotation Speed (min-1[r.p.m])
250
Maximum Torque (N m)
30
Plug Angle (mm)
9.5
Weight (kg)
0.6
Overall Length (mm)
187.8
TRUSCO Part Number
391-3473
Accessories
Air coupler, oil
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAR352 37623722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-10-01 20:57:12
Air consumption is very low power is also sufficient. But I decided to buy was the price, not worried at all slightly larger design rugged, etc., can also be enough work at his home in a small compressor. We want appeal of the torque and air consumption in the item description, is actually a superior numerical value of hard to understand to.
This review is about item#37623722.
Repair of vehicle
5
From Japan
On 2013-11-19 14:09:55
It was enough product for the price.
This review is about item#37623722.
Car maintenance
4
From Japan
On 2013-08-11 23:25:02
Person think that power is in the air ratchet of small this kind of insertion angle Just to remove the by are bolts and nuts tightened is where I want a little torque after Although the now remove the car of the underbody of course it is necessary to a torque at 12.7mm. So it around to quiet not rotate suddenly and Gyuun, length - handy Toka when turning the bolt had.
This review is about item#37623722.
Development of steel tower maintenance / bike for wireless
5
From Japan
On 2012-11-18 04:10:29
Light and it is attractive that there is power more than anything else. Because with suitable lightly on the pillar work, it recommends to the acquaintance.
This review is about item#37623722.
Maintenance of agricultural machinery
5
From Japan
On 2012-03-16 21:34:29
Fit and hand-held light of the socket, appropriate size, and power, it will be fun tend to maintenance work in melancholy. I'm glad if you're using more quickly. Truly is a brand.
This review is about item#37623722.
For yourself
5
From Japan
On 2012-01-06 00:53:06
It is still "KTC]. What I "sound is quiet, there is a power, light" Gotta No. 1 is the price of the "Mr. Monotarou". Cheap cheap cheap
This review is about item#37623722.

Related Products

KTC

KTC