Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Helmet Mounting Protective Glasses As

2.00 (1)
Dimension (Height H x Width W) (mm)
80x240
Lens Thickness (mm)
1.5
System
Buckling slide vertical rotation
Weight (g)
85
Material
Polycarbonate
Compatible
(Helmet shield) :MP type, baseball cap type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS314 37628184 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When working in the factory
2
From Japan
On 2013-04-12 13:21:06
The place to stop is plastic and the helmet is also plastic so feeling of fixation is bad! An unpopular voice ... I need improvement.
This review is about item#37628184.

Related Products