Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Helmet Mounting Protective Glasses Cs

4.33 (3)
Purpose
MP type Helmet, MP type Helmet
Dimension (Height H x Width W) (mm)
80x240
Lens Thickness (mm)
1.5
System
Omni-directional slide rotating storage
Weight (g)
75
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS314 37628193 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Concrete casting time
5
From Japan
On 2018-01-26 11:13:46
I used a non-fixed type, but I will add an additional order as this is easier to work with.
This review is about item#37628193.
Equipment installation work electric dollar work
4
From Japan
On 2013-09-20 20:25:14
Summer is not cloudy in front of you. It is recommended for perspiration.
This review is about item#37628193.
Work in the factory
4
From Japan
On 2013-04-12 13:25:25
I bought two kinds of protective glasses. I decided on this because the fixed place has a sense of stability. We ordered additional work for the workers.
This review is about item#37628193.

Related Products