Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet Mounting Protective Glasses

4.00 (1)
System
Merge-over-glass type inserting
Weight (g)
55
Material
Impact resistant PC Anti-fog lens
Compatible
(Helmet shield) :MP type, baseball cap type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2025PCF 37628202 50.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when removing deburred after cutting with baby thunder
4
From Japan
On 2016-03-22 16:34:17
Previously, I used glasses type, but seems to be popular from workers because there is not something like steaming or slipping inside.
This review is about item#37628202.

Related Products