Buy more than* S$200* and get FREE SHIPPING

Soft Trim Goggles

Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Material (face contact part)
Soft elastomer
Material (frame)
Polypropylene
Weight (g)
90
...see all>
Product Options
ADD TO CART
Band Width (mm) Lens Color Color (Frame) Colors (band) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Band Width (mm) Lens Color Color (Frame) Colors (band) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Clear AF (Outer) Gray, (inner) Grey / Orange Grey 1PC 1 GL-1020AF 37628227 35.99 SGD
Shipped after 2018-05-02
25 Clear AF (Outer) clear, (Inner) Blue / Blue Grey 1PC 1 GL-1030AF 37628245 35.99 SGD
Shipped after 2018-05-02
24 Yellow AF (Outer) Gray, (inner) Grey / Orange Grey 1PC 1 GL-1025AFY 37628236 38.99 SGD
Shipped after 2018-05-02
25 Clear AF (Outer) black, (inner) clear/grey Black 1PC 1 GL-1010AF 37628211 35.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products