Buy more than* S$200* and get FREE SHIPPING

19 / 07-Staples

4.67 (3)
Wire rod (Width x Thickness)(mm)
0.47x0.74
Staple Leg Length (mm)
7
Staple Width (mm)
10.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2500PC) 1 19/07 37627685 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Moisture-proof sheet, roofing paste
5
From Japan
On 2013-06-13 13:34:01
Waist was very use good strong.
This review is about item#37627685.
Such as the repair of the car interior
4
From Japan
On 2012-03-28 16:51:30
Than the other products can be smoothly loaded into the gun. However, if you want to buy such a cheap commodity, not get the better of postage would with high. If the time is good to hanging, I want you to consider something inexpensive delivery method.
This review is about item#37627685.
Fixing of the roof of roofing
5
From Japan
On 2011-09-28 20:14:23
Very happy
This review is about item#37627685.

Related Products