Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Cloth Tape 386

Purpose
Temporary fixing, curing
Tensile Strength (N/cm)
55
Adhesive Force (N/25mm)
6.85
Tensile Strength (N/25mm)
137.25
Elongation (%)
11
Adhesive Strength (N/cm)
2.74
Adhesive
Acrylic type
Tape Thickness (mm)
0.15
Tape Length (m)
50
Base Material
Polyethylene cloth
Tape Width (mm)
50
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 386 37628954 26.99 SGD
In stock
ADD TO CART

Related Products